Motion
FLSR.600TXID

LITTELFUSE INC
FLSR.600TXID

Dual Element Time-delay Fuse - 0.6 A, 600V AC, 300V DC, Time Delay, RK5 Class
Mi Item #15123914
MFR #FLSR.600TXID
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTELFUSE INC
FLSR.600TXID

Dual Element Time-delay Fuse - 0.6 A, 600V AC, 300V DC, Time Delay, RK5 Class
Mi Item #15123914
MFR #FLSR.600TXID

Mfr description
FLSR.600TXID CLASS RK5 FUSE
  • Excellent short-circuit protection - Improves safety through faster response to fault currents
  • Dual-element design - Provides advanced short-circuit and overload protection
  • Current-limiting - Restricts fault currents to provide a high degree of circuit protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Or Ferrule Length
    5.0000 in | 127 mm
  • Diameter
    0.8149 in
  • Fuse Diameter Range
    0.8149 in | 20.70 mm
  • Overall Diameter
    0.8149 in, 20.70 mm
  • Overall Length
    5.0000 in

Details

  • Additional Details
    The FLSR_ID Indicator™ series offers a patented, state-of-the-art, solid-state design with maximum reliability and superior performance characteristics. The dual-element design ensures advanced short-circuit and overload protection. This series offers visual blown fuse indication at a glance. The use of indicator fuses reduces downtime and nuisance opening, increases safety, and saves money by cutting down on lost production time. These fuses are also available in a nonindicating version, see FLSR series.
  • Amperage
    0.6 A
  • Ampere Rating
    0.6 A
  • Amps
    0.6 A
  • Body Style
    Industrial Cartridge
  • Body Type
    Industrial Cartridge
  • CSA Approval
    CSA Certified (File: LR29862)
  • Element
    Dual Element
  • Environmental Protection Standard
    RoHS Compliant
  • Fits Fuse Block Style
    Class RK5
  • Fuse Amps
    0.6 A
  • Fuse Class
    RK5
  • Fuse Holder Code
    LFR60030 Series
  • Fuse Interrupt Rating
    Ac: 200 kA rms symmetrical; 300 kA rms symmetrical (Littelfuse self-certified); Dc: 20 kA
  • Fuse Rating
    0.6 A
  • Fuse Type
    Time Delay
  • In Line Fuseholder
    LFR60
  • Indicator
    No
  • Manufacturer Catalog
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    FLSR_ID
  • Standards
    UL 248-12
  • Standards Met
    CSA Certified, UL Listed
  • Type
    Fuse
  • UL Approvals
    UL Listed (File: E81895)
  • Volt Rating
    600V AC, 300V DC
  • Voltage
    600 V ac
  • Voltage Rating
    600 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)