Motion
L150MM24000
Jaw Coupling Hub - 24 mm Bore
MI ITEM #15178573
MFR #L150MM24000
Price$102.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - 24 mm Bore
MI ITEM #15178573
MFR #L150MM24000

Mfr description
L150 JAW CPL MM BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.24/each

Specifications

Dimensions

  • Bore Diameter
    24 mm
  • Outside Diameter
    3.7500 in

Details

  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)