Motion
NCF-3092-V
460 mm ID, 680 mm OD, 163 mm Width
MI ITEM #15184898
MFR #NCF-3092-V
Price$69,354.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
460 mm ID, 680 mm OD, 163 mm Width
MI ITEM #15184898
MFR #NCF-3092-V

Mfr description
NCF-3092-V FULL COMPLEMENT CYL ROLLER BR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69,354.78/each

Specifications

Dimensions

  • Bore Diameter  
    460 mm
  • Outside Diameter  
    680 mm
  • Overall Width  
    163 mm

Details

  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)