Motion
D851008-300
Check Valve - Steel Material, 1 in Port Size
Mi Item #15187280
MFR #D851008-300
Price$1,199.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Check Valve - Steel Material, 1 in Port Size
Mi Item #15187280
MFR #D851008-300

Mfr description
D851008-300 VALVE GLOBE DIXON API623 3-1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,199.18/each

Specifications

Dimensions

  • Port Size
    1 in

Details

  • Body Material
    Steel
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)