Motion
D861008-600
Gate Valve - 6 in
Mi Item #15187294
MFR #D861008-600
Price$1,934.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gate Valve - 6 in
Mi Item #15187294
MFR #D861008-600

Mfr description
D861008-600 VALVE GATE DIXON API600 6-15
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,934.13/each

Specifications

Dimensions

  • Size
    6 in

Details

  • Class
    150
  • For Use With
    Used in refining, plant and industrial operations for process and control of fluid
  • Material
    Steel
  • Type
    Gate Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)