Specifications
Dimensions
- Boiling Point228.2 to 464 °F | 109 to 240 °C
- Container Size3.79 L
- Container Size/Type3.78 l
- Film Thickness2 mil
- Net Weight9.77 to 10.30 lbs | 4.43 to 4.67 kg
- Shelf Life4 yr
- Size3.78 L, 1 gal (US)
- Weight9.77 to 10.30 lbs, 4.43 to 4.67 kg
Details
- ApplicationTinting, Topcoat
- Base MaterialPolyurethane
- Base TypePolyurethane
- ColorOrange
- Color FamilyOrange
- Container Capacity3.785 L
- DescriptionColorfast EX Colorant Orange
- Flash Point-4 °F | -20 °C
- Formula TypePolyurethane
- MaterialPolyurethane
- Max Application Temperature77 °F | 25 °C
- Method Of ApplicationBrush, Roll, Spray
- OdorSolvent
- Physical FormLiquid
- Resin TypeAcrylic
- System TypeAcrylic
- TypeColorant