Motion
COLORFAST EX COLORANT PHTHALO Green BS 1gal

RUST-OLEUM CORP
COLORFAST EX COLORANT PHTHALO Green BS 1gal

Coating & Sealant - 3.79 L, Green Color
MI ITEM #15235672
MFR #COLORFAST EX COLORANT PHTHALO Green BS 1gal
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RUST-OLEUM CORP
COLORFAST EX COLORANT PHTHALO Green BS 1gal

Coating & Sealant - 3.79 L, Green Color
MI ITEM #15235672
MFR #COLORFAST EX COLORANT PHTHALO Green BS 1gal

Mfr description
CFX10706GAL COLORFAST EX COLORANT PHTHAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Boiling Point
    228.2 to 464 °F | 109 to 240 °C
  • Container Size
    3.79 L
  • Container Size/Type
    3.78 l
  • Film Thickness
    2 mil
  • Net Weight
    9.77 to 10.30 lbs | 4.43 to 4.67 kg
  • Shelf Life
    4 yr
  • Size
    3.78 L, 1 gal (US)
  • Weight
    9.77 to 10.30 lbs, 4.43 to 4.67 kg

Details

  • Appearance
    Phthalo
  • Application
    Tinting, Topcoat
  • Base Material
    Polyurethane
  • Base Type
    Polyurethane
  • Color
    Green
  • Color Family
    Green
  • Container Capacity
    3.785 L
  • Description
    Colorfast EX Colorant Phthalo Green BS
  • Finish
    Phthalo
  • Flash Point
    -4 °F | -20 °C
  • Formula Type
    Polyurethane
  • Material
    Polyurethane
  • Max Application Temperature
    77 °F | 25 °C
  • Method Of Application
    Brush, Roll, Spray
  • Odor
    Solvent
  • Physical Form
    Liquid
  • Propellant
    N-Butane
  • Resin Type
    Acrylic
  • System Type
    Acrylic
  • Type
    Colorant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)