Motion
57004

VIKAN
57004

Utility Cart - Number of Shelves: 3, Red, Polypropylene, Stainless Steel (AISI 304), Stainless Steel (AISI 316), Brass, TPE Rubber
MI ITEM #15243004
MFR #57004
Price$683.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
57004

Utility Cart - Number of Shelves: 3, Red, Polypropylene, Stainless Steel (AISI 304), Stainless Steel (AISI 316), Brass, TPE Rubber
MI ITEM #15243004
MFR #57004

Mfr description
57004 VIKAN HYGO MOBILE CLEANING STATION
  • HyGo easily navigates tight spaces like doorways with its narrow frame and 360-degree wheels.
  • The tool modules and brackets can be customized and can adapt as your needs change.
  • As standard, the tool brackets can mount up to five tools. With additional brackets purchased and added to it, the HyGo can hold up to 12 mounted tools.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$683.05/each

Specifications

Dimensions

  • Outside Height
    40-5/8 in
  • Outside Length
    30-3/4 in
  • Outside Width
    20-7/8 in
  • Overall Height
    40.6000 in
  • Overall Length
    30.7000 in
  • Overall Width
    20.9000 in
  • Weight
    28.59 lbs

Details

  • Additional Details
    Vikan’s HyGo is the food and beverage industry's first mobile cleaning station to combine hygiene, efficiency, and maneuverability in a purpose-built solution. HyGo is built on industry feedback and Vikan's hygiene experience, making it the ideal compact cart to organize and transport cleaning tools in production and retail environments. HyGo has been designed with hygienic design principles in mind to make it easier to clean and maintain and is available in six colors to support color-coding programs.
  • Cart Material
    Polypropylene, Stainless Steel (AISI 304), Stainless Steel (AISI 316), Brass, TPE Rubber
  • Cart Type
    Cleaning Station
  • Caster Wheel Types
    2 lockable casters
  • Color
    Red
  • Country of Origin
    Denmark
  • Includes
    2x wheels with lock, 2x wheels without lock, 4x M10 55 mm bolts, 4x M10 washers, 2x side bars, 8x M8 35 mm, Handlebar, Canister tray, Broom tray, Storage tray, Wall bracket (3 hooks and 2 grip band modules), Assembly Tool
  • Material
    Polypropylene
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Number Of Shelves
    3
  • Weight Capacity
    44 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)