Motion
SSFC20-5/8

BOSTON GEAR
SSFC20-5/8

Jaw Coupling Hub - Cplg Size: SSFC20, Straight Jaw, 0.6250 in Bore, 316 Stainless Steel Material
Mi Item #15296110
MFR #SSFC20-5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSFC20-5/8

Jaw Coupling Hub - Cplg Size: SSFC20, Straight Jaw, 0.6250 in Bore, 316 Stainless Steel Material
Mi Item #15296110
MFR #SSFC20-5/8

Mfr description
SSFC20-5/8 STAINLESS STEEL COUPLING A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Bore Length
    1.1250 in
  • Coupling Diameter
    2.0000 in | 50.79 mm
  • Coupling Overall Length
    3.6875 in, 93.66 mm
  • Coupling Size
    SSFC20
  • Coupling Size Code
    SSFC20
  • Hub Length
    1.1250 in
  • Keyway Size
    0.1875 x 0.0938 in
  • Length Through Bore
    1.1250 in
  • Outside Diameter
    2.0000 in

Details

  • Bore Tolerance Standard
    0.0010 in
  • Hub Material
    316 Stainless Steel
  • Hub Style
    Finished Bore
  • Hub Type
    Bored to Size
  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    SSFC
  • Shaft Spacing
    1.4375 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)