Motion
SSFC25-1-1/4

BOSTON GEAR
SSFC25-1-1/4

Jaw Coupling Hub - 1.2500 in Bore
Mi Item #15296116
MFR #SSFC25-1-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSFC25-1-1/4

Jaw Coupling Hub - 1.2500 in Bore
Mi Item #15296116
MFR #SSFC25-1-1/4

Mfr description
SSFC25-1-1/4 STAINLESS STEEL COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Outside Diameter
    2.5000 in

Details

  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)