Motion
SSFC25-SOLID

BOSTON GEAR
SSFC25-SOLID

Jaw Coupling Hub - Cplg Size: SSFC25, Straight Jaw, 316 Stainless Steel Material
Mi Item #15296117
MFR #SSFC25-SOLID
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSFC25-SOLID

Jaw Coupling Hub - Cplg Size: SSFC25, Straight Jaw, 316 Stainless Steel Material
Mi Item #15296117
MFR #SSFC25-SOLID

Mfr description
SSFC25-SOLID STAINLESS STEEL COUPLING A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Length
    2.5000 in
  • Coupling Diameter
    2.5000 in | 63.50 mm
  • Coupling Overall Length
    4.1250 in, 104.78 mm
  • Coupling Size
    SSFC25
  • Coupling Size Code
    SSFC25
  • Hub Length
    2.5000 in
  • Length Through Bore
    2.5000 in
  • Outside Diameter
    2.5000 in

Details

  • Hub Material
    316 Stainless Steel
  • Hub Style
    Solid Bore
  • Hub Type
    Bored to Size
  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    SSFC
  • Shaft Spacing
    1.2500 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)