Motion
SSFC30-1

BOSTON GEAR
SSFC30-1

Jaw Coupling Hub - Cplg Size: SSFC30, Straight Jaw, 1.0000 in Bore, 316 Stainless Steel Material
Mi Item #15296118
MFR #SSFC30-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSFC30-1

Jaw Coupling Hub - Cplg Size: SSFC30, Straight Jaw, 1.0000 in Bore, 316 Stainless Steel Material
Mi Item #15296118
MFR #SSFC30-1

Mfr description
SSFC30-1 STAINLESS STEEL COUPLING A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Bore Length
    2.1563 in
  • Coupling Diameter
    3.0000 in | 76.20 mm
  • Coupling Overall Length
    5.4688 in, 138.90 mm
  • Coupling Size
    SSFC30
  • Coupling Size Code
    SSFC30
  • Hub Length
    2.1563 in
  • Keyway Size
    0.2500 x 0.1250 in
  • Length Through Bore
    2.1563 in
  • Outside Diameter
    3.0000 in

Details

  • Bore Tolerance Standard
    0.0010 in
  • Horsepower @ 100 RPM
    5.1 hp
  • Hub Material
    316 Stainless Steel
  • Hub Style
    Finished Bore
  • Hub Type
    Bored to Size
  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    SSFC
  • Shaft Spacing
    1.6875 in
  • Torque Capacity
    3200, 361.55 N-m
  • Torque Rating (in-lb)
    3200 in-lbs
  • Transmissible Torque
    3200 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)