Motion
SSFC30-1-1/4

BOSTON GEAR
SSFC30-1-1/4

Jaw Coupling Hub - Cplg Size: SSFC30, Straight Jaw, 1.2500 in Bore, 316 Stainless Steel Material
Mi Item #15296119
MFR #SSFC30-1-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSFC30-1-1/4

Jaw Coupling Hub - Cplg Size: SSFC30, Straight Jaw, 1.2500 in Bore, 316 Stainless Steel Material
Mi Item #15296119
MFR #SSFC30-1-1/4

Mfr description
SSFC30-1-1/4 STAINLESS STEEL COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Bore Length
    2.7500 in
  • Coupling Overall Length
    5.4688 in, 138.90 mm
  • Coupling Size
    SSFC30
  • Coupling Size Code
    SSFC30
  • Keyway Size
    0.2500 x 0.1250 in
  • Outside Diameter
    3.0000 in

Details

  • Hub Material
    316 Stainless Steel
  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    SSFC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)