Motion
BM-EPJ-44S-27

BALLYMORE COMPANY
BM-EPJ-44S-27

BM-EPJ-44S-27
MI ITEM #15302870
MFR #BM-EPJ-44S-27
Price$5,489.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BALLYMORE COMPANY
BM-EPJ-44S-27

BM-EPJ-44S-27
MI ITEM #15302870
MFR #BM-EPJ-44S-27

Mfr description
BM-EPJ-44S-27 POWERED ELECTRIC PALLET JA
  • Maintenance free 750W/1000W power brushless motor
  • Powered traveling, lifting, & lowering
  • Emergency reverse “belly” button
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,489.79/each

Specifications

Dimensions

  • Fork Length
    48.0000 in
  • Maximum Lifting Height
    4.5000 in
  • Minimum Lifting Height
    2.9000 in
  • Overall Fork Dimensions
    45.3 in x 6.3 in x 2.9 in
  • Overall Size
    63.8 in x 21.6 in x 49 in
  • Overall Width
    21.6000 in
  • Weight
    246 lbs

Details

  • Color
    Gray
  • Fork Material
    Steel
  • Handle Material
    Steel
  • Pallet Jack Type
    Electric pallet jack
  • Weight Capacity
    4400 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)