Motion
BALLYPAL-45N-21-PRO

BALLYMORE COMPANY
BALLYPAL-45N-21-PRO

BALLYPAL-45N-21-PRO
MI ITEM #15302871
MFR #BALLYPAL-45N-21-PRO
Price$8,016.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BALLYMORE COMPANY
BALLYPAL-45N-21-PRO

BALLYPAL-45N-21-PRO
MI ITEM #15302871
MFR #BALLYPAL-45N-21-PRO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,016.59/each

Specifications

Dimensions

  • Fork Length
    45.0000 in
  • Maximum Lifting Height
    4.5000 in
  • Minimum Lifting Height
    3.2000 in
  • Overall Fork Dimensions
    45 in x 6.3 in x 3.2 in
  • Overall Size
    61 in x 21 in x 46 in
  • Overall Width
    21.0000 in
  • Weight
    424 lbs

Details

  • Color
    Red
  • Fork Material
    Steel
  • Handle Material
    Steel
  • Pallet Jack Type
    Electric pallet jack
  • Weight Capacity
    4500 lbs

Overview

Mfr description
BALLYPAL-45N-21-PRO POWERED ELECTRIC PAL
  • Compact, maintenance-friendly design for work in tight quarters
  • On-board charger
  • High robustness with 4.5mm thick fork steel
  • Suitable for use in temperature as low as 5 °F
  • Optional battery heater
  • New generation tiller head with improved ergonomics
  • Industry-first serviceable compact lithium battery
  • Integrated Pin Control for authorized Usage
  • Emergency Reverse and Horn Buttons
  • Turtle speed button
  • Battery discharge indicator
  • Operating hour counter
  • On-Board diagnostics and error codes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought