Motion
BALLYPAL-45N-27-PRO

BALLYMORE COMPANY
BALLYPAL-45N-27-PRO

Electric Pallet Jack - Electric pallet jack, 4500 lbs Capacity, 3.2000 in Min Lift Height, 4.5000 in Max Lift Height
MI ITEM #15302872
MFR #BALLYPAL-45N-27-PRO
Price$8,240.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BALLYMORE COMPANY
BALLYPAL-45N-27-PRO

Electric Pallet Jack - Electric pallet jack, 4500 lbs Capacity, 3.2000 in Min Lift Height, 4.5000 in Max Lift Height
MI ITEM #15302872
MFR #BALLYPAL-45N-27-PRO

Mfr description
BALLYPAL-45N-27-PRO POWERED ELECTRIC PAL
  • Compact, maintenance-friendly design for work in tight quarters
  • On-board charger
  • High robustness with 5mm thick fork steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,240.99/each

Specifications

Dimensions

  • Fork Length
    45.0000 in
  • Maximum Lifting Height
    4.5000 in
  • Minimum Lifting Height
    3.2000 in
  • Overall Fork Dimensions
    45 in x 6.3 in x 3.2 in
  • Overall Size
    61 in x 27 in x 46 in
  • Overall Width
    27.0000 in
  • Weight
    424 lbs

Details

  • Color
    Red
  • Fork Material
    Steel
  • Handle Material
    Steel
  • Pallet Jack Type
    Electric pallet jack
  • Series
    Ballypal Pro
  • Weight Capacity
    4500 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)