Motion
176704

BRADY
176704

Label Maker & Thermal Transfer Printer - Thermal Transfer, 300 Print Resolution, 512 MB Memory, 4.2500 in Label Width, 60.0000 in Label Length, 4.0000 in/s Print Speed
Mi Item #15332774
MFR #176704
Price$7,753.57/kt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
176704

Label Maker & Thermal Transfer Printer - Thermal Transfer, 300 Print Resolution, 512 MB Memory, 4.2500 in Label Width, 60.0000 in Label Length, 4.0000 in/s Print Speed
Mi Item #15332774
MFR #176704

Mfr description
176704 I3300 BWS PWID SUITE + CR2700 KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,753.57/kt

Specifications

Dimensions

  • Display Size
    3.5000 in, 88.90 mm
  • Max Printed Label Length
    60.0000 in
  • Maximum Label/Tape Width
    4.2500 in
  • Maximum Print Speed
    4.0000 in/s
  • Maximum Print Width
    4.0150 in, 101.98 mm
  • Minimum Label Length
    0.2500 in
  • Overall Depth
    12.0000 in, 304.80 mm
  • Overall Height
    9.5000 in, 241.30 mm
  • Overall Width
    9.0000 in, 228.60 mm
  • Weight
    11.5 lbs, 5.22 kg

Details

  • Accessories
    Cleaning Kit (PCK-6), CR2700 Scanner Handled Scanner with Charging Station (176516), Cutter Cleaning Tool, Power Cord, Product CD with User Manual, Quick Start Guide, USB Cable, Brady Workstation Design and Print Pro Insert
  • Application
    Asset Tracking, Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, Facility Identification, General Identification, Hazard Communication Identification, Inventory and Inspection Labeling, Laboratory Labeling, Lean and 5S Labeling, Pipe and Valve Marking, Warehouse Marking, Wire and Cable Labeling
  • Automatic Label Set Up
    true
  • Barcode Capablity
    Aztec, Data Matrix, MicroPDF417, PDF417, QR Code, Code 128, Code 39, Code 93, EAN, JAN-13, EAN, JAN-8, Interleaved 2 °F 5, UPC-A
  • Batteries Included
    Yes
  • Calibration Required
    No
  • Color Printing Capability
    No
  • Connectivity
    Ethernet, USB 2.0, USB, Wi-Fi
  • Custom Media Parts Available
    Yes
  • Cutter Type
    Auto Cutter
  • Display Type
    Color LCD Touch Screen
  • Font
    Arial, Courier New, Tahoma, Times New Roman, Trebuchet MS, Verdana
  • For Use With
    B30-, B30C-, B30EP-, B33-, B33C-, B33D-, B33FP-, B33FT-, B33R-
  • Harmonization Code
    8471.60.8000
  • Includes
    (1) BradyPrinter i3300 Printer with Wi-Fi (150640), (1) Cleaning Kit (PCK-6), (1) CR2700 Scanner Handled Scanner with Charging Station (176516), (1) Cutter Cleaning Tool, (1) Power Cord, (1) Product CD with User Manual, (1) Quick Start Guide, (1) USB Cable, (1) Y4647727 B235 4.375X4.75 RD, BK, WT UN3481 500/ROLL, Brady Workstation Design and Print Pro Insert - Product and Wire ID Suite
  • Input Voltage
    100 - 240 V
  • Language
    Bulgarian, Chinese (Simplified), Chinese (Traditional), Croatian, Czech, Danish, Dutch, English (US), Estonian, Finnish, French (Canada), French (France), German, Hungarian, Italian, Korean, Norwegian, Polish, Portuguese (Brazil), Portuguese (Portugal), Romanian, Russian, Spanish (Mexico), Spanish (Spain), Swedish, Thai, Turkish
  • Maximum Labels Per Day
    3000
  • Memory RAM
    512 MB
  • Mode of Operation
    Desktop AC Powered
  • Power Supply Voltage
    100 - 240 V
  • Print Resolution
    300
  • Print Technology
    Thermal Transfer
  • Series
    i3300
  • Standards Met
    RoHS
  • Type
    Industrial Label Printer
  • User Interface
    PC, Touch Screen
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)