Motion
176718

BRADY
176718

Label Maker & Thermal Transfer Printer - Thermal Transfer, 300 Print Resolution, 512 MB Memory, 2.0000 in Label Width, 40.0000 in Label Length, 2.0000 in/s Print Speed
Mi Item #15332788
MFR #176718
Price$3,487.33/kt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
176718

Label Maker & Thermal Transfer Printer - Thermal Transfer, 300 Print Resolution, 512 MB Memory, 2.0000 in Label Width, 40.0000 in Label Length, 2.0000 in/s Print Speed
Mi Item #15332788
MFR #176718

Mfr description
176718 M611 BWS PWID SUITE + CR1500 KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,487.33/kt

Specifications

Dimensions

  • Display Size
    3.5000 in, 88.90 mm
  • Max Printed Label Length
    40.0000 in
  • Maximum Label/Tape Width
    2.0000 in
  • Maximum Print Speed
    2.0000 in/s
  • Maximum Print Width
    2.0000 in, 50.80 mm
  • Minimum Label Length
    0.2360 in
  • Overall Depth
    10.9700 in, 278.64 mm
  • Overall Height
    4.5500 in, 115.57 mm
  • Overall Width
    4.4600 in, 113.28 mm
  • Weight
    3.52 lbs, 1.6 kg

Details

  • Accessories
    AC Adapter (M-AC-POWER), Black Ribbon (M61-R4310), CR1500 Handheld Wired Barcode Scanner with Stand (176511), M611 Label Printer (M611-PWID), USB Cable, White Self-Laminating Wrap (M6-11-427), Brady Workstation Design and Print Essentials Insert - Product and Wire ID Suite
  • Application
    Asset Tracking, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, Facility Identification, General Identification, Laboratory Labeling, Safety Identification, Wire and Cable Labeling
  • Automatic Label Set Up
    True
  • Barcode Capablity
    1D and 2D
  • Batteries Included
    Yes
  • Calibration Required
    No
  • Color Printing Capability
    No
  • Connectivity
    Bluetooth 5 Low Energy (class II), USB 2.0, USB, Wi-Fi
  • Custom Media Parts Available
    Yes
  • Cutter Type
    Automatic
  • Display Type
    Color Touch Screen, LCD backlit graphics display
  • For Use With
    BM-, BMC-, M6-, M6C-
  • Harmonization Code
    8471.60.8000
  • Includes
    (1) AC Adapter (M-AC-POWER), (1) Black Ribbon (M61-R4310), (1) CR1500 Handheld Wired Barcode Scanner with Stand (176511), (1) M611 Label Printer (M611-PWID), (1) USB Cable, (1) White Self-Laminating Wrap (M6-11-427), (1)Brady Workstation Design and Print Essentials Insert - Product and Wire ID Suite - Product and Wire ID Suite Software
  • Input Voltage
    110 - 240 V
  • Language
    Bulgarian, Chinese (Simplified), Chinese (Traditional), Croatian, Czech, Danish, Dutch, English (US), Estonian, Finnish, French (France), German, Greek, Hungarian, Italian, Japanese, Korean, Norwegian, Polish, Portuguese (Portugal), Romanian, Russian, Slovak, Slovenian, Spanish (Spain), Swedish, Turkish
  • Maximum Labels Per Day
    750
  • Memory RAM
    512 MB
  • Mode of Operation
    Rechargeable Battery Powered
  • Power Supply Voltage
    110 - 240 V
  • Print Resolution
    300
  • Print Technology
    Thermal Transfer
  • Series
    M611
  • Standards Met
    MIL-STD-810G, RoHS
  • Type
    Portable Label Maker
  • User Interface
    Mobile device, PC, Touch Screen
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)