Motion
176723

BRADY
176723

Label Maker & Thermal Transfer Printer - Thermal Transfer, 300 Print Resolution, 32 MB Memory, 1.0000 in Label Width, 1.2500 in Label Length, 1.5000 in/s Print Speed
Mi Item #15332793
MFR #176723
Price$11,696.61/kt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
176723

Label Maker & Thermal Transfer Printer - Thermal Transfer, 300 Print Resolution, 32 MB Memory, 1.0000 in Label Width, 1.2500 in Label Length, 1.5000 in/s Print Speed
Mi Item #15332793
MFR #176723

Mfr description
176723 A6200 + CR950 KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,696.61/kt

Specifications

Dimensions

  • Max Printed Label Length
    1.2500 in
  • Maximum Label/Tape Width
    1.0000 in
  • Maximum Print Speed
    1.5000 in/s
  • Maximum Print Width
    1.0000 in, 25.40 mm
  • Minimum Label Length
    0.7500 in
  • Overall Depth
    11.7000 in, 297.18 mm
  • Overall Height
    8.3000 in, 210.82 mm
  • Overall Width
    8.8000 in, 223.52 mm
  • Weight
    9 lbs, 4.08 kg

Details

  • Accessories
    Brady Workstation Design and Print Pro Insert, CR950 Handheld Wired Barcode Scanner, Power Cord, AC Adapter, Printer Ribbon, Roll deg F Vinyl Labels, USB Cable
  • Application
    Wire and Cable Labeling
  • Barcode Capablity
    1D and 2D
  • Batteries Included
    No
  • Calibration Required
    No
  • Color Printing Capability
    No
  • Connectivity
    Ethernet, USB, Wi-Fi
  • Custom Media Parts Available
    Yes
  • Display Type
    Color LCD Touch Screen
  • For Use With
    A62-, BA62-
  • Harmonization Code
    8471.60.8000
  • Includes
    (1) Brady Workstation Design and Print Pro Insert - Product and Wire ID Suite (Download Code Inside), (1) CR950 Handheld Wired Barcode Scanner (176522), (1) Power Cord and AC Adapter, (1) Printer Applicator (A6200-NAB-WIFI), (1) Printer Ribbon 2 x 150ft (A62-R4300), (1) Quick Start Guide, (1) Roll deg F Vinyl 1.25x1 Clear, White Labels (A62-3-417), (1) USB Cable
  • Input Voltage
    110 - 240 V
  • Maximum Labels Per Day
    1000
  • Memory RAM
    32 MB
  • Mode of Operation
    PC connected, Stand-alone
  • Power Supply Voltage
    110 - 240 V
  • Print Resolution
    300
  • Print Technology
    Thermal Transfer
  • Series
    Wraptor A6200
  • Standards Met
    RoHS
  • Type
    Thermal Transfer Printer
  • User Interface
    Color LCD Touchscreen
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)