Motion
A5500-FO-RECON

BRADY
A5500-FO-RECON

Label Maker & Thermal Transfer Printer - Thermal Transfer, 300 Print Resolution, 32 MB Memory, 2.0000 in Label Width, 4.0000 in Label Length, 3.0000 in/s Print Speed
Mi Item #15332821
MFR #A5500-FO-RECON
Price$50,899.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
A5500-FO-RECON

Label Maker & Thermal Transfer Printer - Thermal Transfer, 300 Print Resolution, 32 MB Memory, 2.0000 in Label Width, 4.0000 in Label Length, 3.0000 in/s Print Speed
Mi Item #15332821
MFR #A5500-FO-RECON

Mfr description
A5500-FO-RECON BRADYPRINTER A5500 NA WIF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50,899.96/each

Specifications

Dimensions

  • Max Printed Label Length
    4.0000 in
  • Maximum Label/Tape Width
    2.0000 in
  • Maximum Print Speed
    3.0000 in/s
  • Maximum Print Width
    2.0000 in, 50.80 mm
  • Minimum Label Length
    0.7500 in
  • Overall Depth
    23.8000 in, 604.52 mm
  • Overall Height
    17.8000 in, 452.12 mm
  • Overall Width
    15.1000 in, 383.54 mm
  • Weight
    75 lbs, 34.02 kg

Details

  • Application
    Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
  • Barcode Capablity
    1D and 2D
  • Batteries Included
    Yes
  • Calibration Required
    No
  • Color Printing Capability
    No
  • Connectivity
    Ethernet, I, O connection, RS232, Serial, USB 2.0, USB
  • Custom Media Parts Available
    Yes
  • Display Type
    Color Touch Screen
  • Font
    Arial, Arial 65, Courier New, Tahoma, Times New Roman
  • For Use With
    Brady Workstation
  • Harmonization Code
    8443.32.1050
  • Input Voltage
    100 - 240 V
  • Maximum Labels Per Day
    7000
  • Memory RAM
    32 MB
  • Mode of Operation
    AC Powered
  • Power Supply Voltage
    100 - 240 V
  • Print Resolution
    300
  • Print Technology
    Thermal Transfer
  • Series
    A5500
  • Standards Met
    RoHS
  • Type
    Industrial Label Printer
  • User Interface
    Color Touchscreen
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)