Motion
A8500-300DPI

BRADY
A8500-300DPI

Label Maker & Thermal Transfer Printer - Thermal Transfer, 300 Print Resolution, 256 MB Memory, 4.0000 in Label Width, 3.1500 in Label Length, 11.8100 in/s Print Speed
Mi Item #15332830
MFR #A8500-300DPI
Price$80,795.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
A8500-300DPI

Label Maker & Thermal Transfer Printer - Thermal Transfer, 300 Print Resolution, 256 MB Memory, 4.0000 in Label Width, 3.1500 in Label Length, 11.8100 in/s Print Speed
Mi Item #15332830
MFR #A8500-300DPI

Mfr description
A8500-300DPI BRADYPRINTER A8500 300 DPI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80,795.96/each

Specifications

Dimensions

  • Max Printed Label Length
    3.1500 in
  • Maximum Label/Tape Width
    4.0000 in
  • Maximum Liner Width
    4.6500 in
  • Maximum Print Speed
    11.8100 in/s
  • Maximum Print Width
    4.0000 in, 101.60 mm
  • Minimum Label Length
    0.1600 in
  • Overall Depth
    7.8700 in, 200 mm
  • Overall Height
    15.7500 in, 400.05 mm
  • Overall Width
    7.8700 in, 200 mm
  • Weight
    44.09 lbs, 20 kg

Details

  • Accessories
    Applicators, External display
  • Application
    Component and equipment labelling
  • Batteries Included
    No
  • Calibration Required
    Yes
  • Color Printing Capability
    No
  • Connectivity
    USB
  • Display Resolution
    480 x 272 pixels
  • Display Type
    Colour LCD Touchscreen
  • For Use With
    PTL-, THT-, THTCLT
  • Includes
    The A8500 printer, user manual, the printer driver, a power cable type E+F (1,8m), a USB cable (1,8m)
  • Input Voltage
    100 - 240 V
  • Maximum Labels Per Day
    7000
  • Memory RAM
    256 MB
  • Mode of Operation
    Stand-alone and Peripheral
  • Operating Temperature
    41 to 104 °F, 5 to 40 °C
  • Power Supply Voltage
    100 - 240 V
  • Print Resolution
    300
  • Print Technology
    Thermal Transfer
  • Series
    A8500
  • Standards Met
    RoHS
  • Type
    Thermal Transfer Printer
  • User Interface
    Color LCD Touchscreen
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)