Motion
B30-255-851-OR

BRADY
B30-255-851-OR

Polyester Material, Thermal Transfer, 3.2500 in Print Width, 5.7500 in Print Height
Mi Item #15332844
MFR #B30-255-851-OR
Price$446.13/cq
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
B30-255-851-OR

Polyester Material, Thermal Transfer, 3.2500 in Print Width, 5.7500 in Print Height
Mi Item #15332844
MFR #B30-255-851-OR

Mfr description
B30-255-851-OR B30,B851,TAG BLANK ORNG,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$446.13/cq

Specifications

Dimensions

  • Printable Area Height
    5.7500 in
  • Printable Area Width
    3.2500 in

Details

  • Material
    Polyester
  • Print Technology
    Thermal Transfer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)