Motion
M21-136-595-WT

BRADY
M21-136-595-WT

Printer Ink Cartridge - Thermal Transfer, For Use With Printer; M210, M210-LAB, M211
Mi Item #15333340
MFR #M21-136-595-WT
Price$104.11/cq
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
M21-136-595-WT

Printer Ink Cartridge - Thermal Transfer, For Use With Printer; M210, M210-LAB, M211
Mi Item #15333340
MFR #M21-136-595-WT

Mfr description
M21-136-595-WT M21-136-595-WT/0.75IN X 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.11/cq

Specifications

Dimensions

  • Overall Depth
    0.0040 in, 0.10 mm
  • Overall Height
    0.7500 in
  • Overall Width
    1.5000 in

Details

  • Color
    Black, White
  • For Use With Printer
    M210, M210-LAB, M211
  • Material
    Vinyl
  • Maximum Yield Per Unit
    91
  • Print Technology
    Thermal Transfer
  • Type
    Label
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)