Motion
M21-18-595-WT

BRADY
M21-18-595-WT

Vinyl Label - Thermal Transfer
Mi Item #15333342
MFR #M21-18-595-WT
Price$53.73/cq
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
M21-18-595-WT

Vinyl Label - Thermal Transfer
Mi Item #15333342
MFR #M21-18-595-WT

Mfr description
M21-18-595-WT M21-18-595-WT/0.75IN X 1IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.73/cq

Specifications

Dimensions

  • Overall Width
    1.0000 in

Details

  • Color
    Black, White
  • Material
    Vinyl
  • Print Technology
    Thermal Transfer
  • Type
    Vinyl Label
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)