Motion
M410-KIT

BRADY
M410-KIT

Label Maker & Thermal Transfer Printer - Thermal Transfer, 300 Print Resolution, 48 MB Memory, 1.0000 in Label Width, 39.0000 in Label Length, 1.3000 in/s Print Speed
Mi Item #15333348
MFR #M410-KIT
Price$700.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
M410-KIT

Label Maker & Thermal Transfer Printer - Thermal Transfer, 300 Print Resolution, 48 MB Memory, 1.0000 in Label Width, 39.0000 in Label Length, 1.3000 in/s Print Speed
Mi Item #15333348
MFR #M410-KIT

Mfr description
M410-KIT M410 PRINTER KIT (BNA)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$700.83/each

Specifications

Dimensions

  • Display Size
    2.4400 in, 62 mm
  • Max Printed Label Length
    39.0000 in
  • Maximum Label/Tape Width
    1.0000 in
  • Maximum Print Speed
    1.3000 in/s
  • Maximum Print Width
    1.0000 in, 25.40 mm
  • Minimum Label Length
    0.2400 in
  • Overall Depth
    3.5000 in, 88.90 mm
  • Overall Height
    11.5000 in, 292.10 mm
  • Overall Width
    6.0000 in, 152.40 mm
  • Weight
    2.6 lbs, 1.18 kg

Details

  • Accessories
    AC Adapter, Hard Case, Vinyl Label Cartridge, Magnet, Rechargeable NIMH Battery Pack, USB Cable, Utility Hook, Brady Workstation Design and Print Essentials Software
  • Application
    Asset Tracking, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, Facility Identification, General Identification, Inventory and Inspection Labeling, Laboratory Labeling, Wire and Cable Labeling
  • Automatic Label Set Up
    True
  • Barcode Capablity
    Code 128, Code 39, More through Brady WorkStation
  • Batteries Included
    Yes
  • Calibration Required
    No
  • Color Printing Capability
    No
  • Connectivity
    USB
  • Custom Media Parts Available
    No
  • Cutter Type
    Manual
  • Display Type
    Monocolor LCD Screen
  • Font
    Brady Alpine, Brady Fixed Width
  • For Use With
    M4-, M4C-
  • Harmonization Code
    8443.32.1050
  • Includes
    (1) AC Adapter (M41-51-61-AC), (1) Brady Workstation Design and Print Essentials Insert, (1) Hard Case (M410-HC), (1) Indoor, Outdoor Vinyl Label Cartridge (M4C-1000-595-WT-BK), (1) M410 Printer, (1) Magnet (M410-MAGNET), (1) Quick Start Guide, (1) Rechargeable NIMH Battery Pack (M410-BATT), (1) USB Cable (M-USB-103788), (1) USB Flash Drive with Driver and User Manual, (1) Utility Hook (M410-HOOK)
  • Input Voltage
    110 - 240 V
  • Language
    Bulgarian, Chinese (Traditional and Simplified), Croatian, Czech, Danish, Dutch, English (US), Estonian, Finnish, French (France), German, Italian, Japanese, Norwegian, Polish, Portuguese (Portugal), Romanian, Russian, Slovak, Slovenian, Spanish (Mexico), Swedish, Turkish
  • Maximum Labels Per Day
    250
  • Memory RAM
    48 MB
  • Mode of Operation
    Battery and AC Powered
  • Number of Symbols
    480
  • Power Supply Voltage
    110 - 240 V
  • Print Resolution
    300
  • Print Technology
    Thermal Transfer
  • Series
    M410
  • Standards Met
    RoHS
  • Type
    Handheld Label Maker
  • User Interface
    Full QWERTY Keyboard, PC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)