Motion
M4-11-417

BRADY
M4-11-417

Self-Laminating Vinyl Wrap - Thermal Transfer
Mi Item #15333351
MFR #M4-11-417
Price$189.03/cq
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
M4-11-417

Self-Laminating Vinyl Wrap - Thermal Transfer
Mi Item #15333351
MFR #M4-11-417

Mfr description
M4-11-417 M4-11-417
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.03/cq

Specifications

Dimensions

  • Overall Height
    0.7500 in
  • Overall Width
    0.5000 in

Details

  • Color
    Black, White
  • Material
    Self-laminating Vinyl
  • Print Technology
    Thermal Transfer
  • Type
    Self-Laminating Vinyl Wrap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)