Motion
170780

BRADY
170780

Printer Ink Cartridge - For Use With Printer; M4 M5 Printers
Mi Item #15333364
MFR #170780
Price$215.21/cq
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
170780

Printer Ink Cartridge - For Use With Printer; M4 M5 Printers
Mi Item #15333364
MFR #170780

Mfr description
M4-131-492 M4-131-492
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.21/cq

Specifications

Dimensions

  • Overall Height
    0.5000 in
  • Overall Width
    1.0000 in

Details

  • Color
    Black, White
  • For Use With Printer
    M4 M5 Printers
  • Material
    Freezerbondz Ultra-Thin Cryogenic Polyester
  • Type
    Laboratory Labels with Ribbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)