Motion
M4-250-075-342

BRADY
M4-250-075-342

Polyolefin Material, Thermal Transfer, 0.7500 in Print Width, 0.4375 in Print Height, 80 Total Labels
Mi Item #15333380
MFR #M4-250-075-342
Price$129.61/cq
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
M4-250-075-342

Polyolefin Material, Thermal Transfer, 0.7500 in Print Width, 0.4375 in Print Height, 80 Total Labels
Mi Item #15333380
MFR #M4-250-075-342

Mfr description
M4-250-075-342 M4-250-075-342
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.61/cq

Specifications

Dimensions

  • Printable Area Height
    0.4375 in
  • Printable Area Width
    0.7500 in

Details

  • Material
    Polyolefin
  • Number Of Labels
    80
  • Print Technology
    Thermal Transfer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)