Motion
M4-49-595

BRADY
M4-49-595

Printer Ink Cartridge - Thermal Transfer, For Use With Printer; BMP41, BMP51, M410, M510, M511
Mi Item #15333394
MFR #M4-49-595
Price$154.13/cq
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
M4-49-595

Printer Ink Cartridge - Thermal Transfer, For Use With Printer; BMP41, BMP51, M410, M510, M511
Mi Item #15333394
MFR #M4-49-595

Mfr description
M4-49-595 M4-49-595/1IN X 1IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.13/cq

Specifications

Dimensions

  • Overall Depth
    0.0040 in, 0.10 mm
  • Overall Height
    1.0000 in
  • Overall Width
    1.0000 in

Details

  • Color
    Black, White
  • For Use With Printer
    BMP41, BMP51, M410, M510, M511
  • Material
    Vinyl
  • Maximum Yield Per Unit
    160
  • Print Technology
    Thermal Transfer
  • Type
    Label Cartridge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)