Motion
M4-51-427

BRADY
M4-51-427

Self-Laminating Vinyl Wrap - Thermal Transfer
Mi Item #15333396
MFR #M4-51-427
Price$93.25/cq
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
M4-51-427

Self-Laminating Vinyl Wrap - Thermal Transfer
Mi Item #15333396
MFR #M4-51-427

Mfr description
M4-51-427 M4-51-427
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.25/cq

Specifications

Dimensions

  • Overall Height
    1.2500 in
  • Overall Width
    1.0000 in

Details

  • Color
    White
  • Material
    Self-laminating Vinyl
  • Print Technology
    Thermal Transfer
  • Type
    Self-Laminating Vinyl Wrap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)