Motion
170797

BRADY
170797

Printer Ink Cartridge - Thermal Transfer, For Use With Printer; BMP41, BMP51, BMP53, M410, M510, M511
Mi Item #15333410
MFR #170797
Price$126.21/cq
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
170797

Printer Ink Cartridge - Thermal Transfer, For Use With Printer; BMP41, BMP51, BMP53, M410, M510, M511
Mi Item #15333410
MFR #170797

Mfr description
M4-82-499-OR-BK M4-82-499-OR-BK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.21/cq

Specifications

Dimensions

  • Overall Depth
    0.0065 in, 0.17 mm
  • Overall Height
    0.8996 in
  • Overall Width
    0.8120 in

Details

  • Color
    Black, Orange
  • For Use With Printer
    BMP41, BMP51, BMP53, M410, M510, M511
  • Material
    Nylon Cloth
  • Maximum Yield Per Unit
    240
  • Print Technology
    Thermal Transfer
  • Type
    Label
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)