Specifications
Dimensions
- Overall Height1.5000 in
- Overall Width1.5000 in
Details
- ColorWhite
- MaterialSelf-laminating Vinyl
- Print TechnologyThermal Transfer
- TypeSelf-Laminating Vinyl Wrap
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)