Motion
M4C-1000-595-BK-WT

BRADY
M4C-1000-595-BK-WT

Label Tape - Thermal Transfer
Mi Item #15333429
MFR #M4C-1000-595-BK-WT
Price$86.99/cq
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
M4C-1000-595-BK-WT

Label Tape - Thermal Transfer
Mi Item #15333429
MFR #M4C-1000-595-BK-WT

Mfr description
M4C-1000-595-BK-WT M4C-1000-595-BK-WT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.99/cq

Specifications

Dimensions

  • Overall Width
    1.0000 in

Details

  • Color
    Black, White
  • Material
    Vinyl
  • Print Technology
    Thermal Transfer
  • Type
    Label Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)