Motion
170794

BRADY
170794

Printer Ink Cartridge - Thermal Transfer, For Use With Printer; M4 M5 Printers
Mi Item #15333469
MFR #170794
Price$174.49/cq
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
170794

Printer Ink Cartridge - Thermal Transfer, For Use With Printer; M4 M5 Printers
Mi Item #15333469
MFR #170794

Mfr description
M4C-500-499 M4C-500-499
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.49/cq

Specifications

Dimensions

  • Overall Height
    1.5000 in
  • Overall Width
    0.5000 in

Details

  • Color
    Black, White
  • For Use With Printer
    M4 M5 Printers
  • Material
    Nylon Cloth
  • Print Technology
    Thermal Transfer
  • Type
    Labels with Ribbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)