Motion
170822

BRADY
170822

Printer Ink Cartridge - Thermal Transfer, For Use With Printer; BMP41, BMP51, BMP53, M410, M510, M511
Mi Item #15333475
MFR #170822
Price$103.50/cq
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
170822

Printer Ink Cartridge - Thermal Transfer, For Use With Printer; BMP41, BMP51, BMP53, M410, M510, M511
Mi Item #15333475
MFR #170822

Mfr description
M4C-500-595-CL-WT M4C-500-595-CL-WT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.50/cq

Specifications

Dimensions

  • Overall Depth
    0.0040 in, 0.10 mm
  • Overall Height
    0.9996 in
  • Overall Width
    0.5000 in

Details

  • Color
    Clear, White
  • For Use With Printer
    BMP41, BMP51, BMP53, M410, M510, M511
  • Material
    Vinyl
  • Print Technology
    Thermal Transfer
  • Type
    Label Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)