Specifications
Dimensions
- Overall Width0.7500 in
Details
- ColorBlack, White
- MaterialNylon Cloth
- Print TechnologyThermal Transfer
- TypeMulti-Purpose Nylon Label
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)