Motion
170889

BRADY
170889

Printer Ink Cartridge - Thermal Transfer, For Use With Printer; BMP51, BMP53, M510, M511
Mi Item #15333502
MFR #170889
Price$200.67/cq
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
170889

Printer Ink Cartridge - Thermal Transfer, For Use With Printer; BMP51, BMP53, M510, M511
Mi Item #15333502
MFR #170889

Mfr description
M5-112-490 M5-112-490
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.67/cq

Specifications

Dimensions

  • Overall Height
    0.3750 in
  • Overall Width
    1.2500 in

Details

  • Color
    Black, White
  • For Use With Printer
    BMP51, BMP53, M510, M511
  • Material
    Freezerbondztm Polyester
  • Print Technology
    Thermal Transfer
  • Type
    Laboratory Labeling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)