Motion
M5-116-427

BRADY
M5-116-427

Self-Laminating Vinyl Wrap - Thermal Transfer
Mi Item #15333508
MFR #M5-116-427
Price$66.37/cq
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
M5-116-427

Self-Laminating Vinyl Wrap - Thermal Transfer
Mi Item #15333508
MFR #M5-116-427

Mfr description
M5-116-427 M5-116-427
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.37/cq

Specifications

Dimensions

  • Overall Height
    2.5000 in
  • Overall Width
    1.5000 in

Details

  • Color
    White
  • Material
    Self-laminating Vinyl
  • Print Technology
    Thermal Transfer
  • Type
    Self-Laminating Vinyl Wrap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)