Specifications
Dimensions
- Overall Depth6.5000 in, 165.10 mm
- Overall Height17.5000 in, 444.50 mm
- Overall Width17.0000 in, 431.80 mm
Details
- AccessoriesHard Case
- ApplicationAsset Tracking, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, Facility Identification, General Identification, Inventory and Inspection Labeling, Laboratory Labeling, Lean and 5S Labeling, Safety Identification, Warehouse Marking, Wire and Cable Labeling
- For Use WithM511
- Harmonization Code4202.12.2925
- Includes(1) Hard Case
- SeriesM511
- TypeCarrying Case
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)