Motion
170918

BRADY
170918

Printer Ink Cartridge - Thermal Transfer, For Use With Printer; BMP51, BMP53, M510, M511
Mi Item #15333528
MFR #170918
Price$215.21/cq
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
170918

Printer Ink Cartridge - Thermal Transfer, For Use With Printer; BMP51, BMP53, M510, M511
Mi Item #15333528
MFR #170918

Mfr description
M5-120-494-RD M5-120-494-RD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.21/cq

Specifications

Dimensions

  • Overall Depth
    0.0030 in, 0.08 mm
  • Overall Height
    0.5000 in
  • Overall Width
    1.0000 in

Details

  • Color
    Black, Red, White
  • For Use With Printer
    BMP51, BMP53, M510, M511
  • Material
    Polyester
  • Maximum Yield Per Unit
    240
  • Print Technology
    Thermal Transfer
  • Type
    Label
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)