Motion
170901

BRADY
170901

Printer Ink Cartridge - Thermal Transfer, For Use With Printer; M5 Printers
Mi Item #15333538
MFR #170901
Price$197.76/cq
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
170901

Printer Ink Cartridge - Thermal Transfer, For Use With Printer; M5 Printers
Mi Item #15333538
MFR #170901

Mfr description
M5-125-492 M5-125-492
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.76/cq

Specifications

Dimensions

  • Overall Height
    1.0000 in
  • Overall Width
    1.7500 in

Details

  • Color
    Black, White
  • For Use With Printer
    M5 Printers
  • Material
    Freezerbondz Polyester
  • Print Technology
    Thermal Transfer
  • Type
    Label
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)