Motion
170886

BRADY
170886

Printer Ink Cartridge - Thermal Transfer, For Use With Printer; BMP51, BMP53, M510, M511
Mi Item #15333555
MFR #170886
Price$235.57/cq
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
170886

Printer Ink Cartridge - Thermal Transfer, For Use With Printer; BMP51, BMP53, M510, M511
Mi Item #15333555
MFR #170886

Mfr description
M5-194-481 M5-194-481
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$235.57/cq

Specifications

Dimensions

  • Overall Depth
    0.0036 in, 0.09 mm
  • Overall Height
    0.7500 in
  • Overall Width
    0.9000 in

Details

  • Color
    Black, White
  • For Use With Printer
    BMP51, BMP53, M510, M511
  • Material
    Polyester
  • Maximum Yield Per Unit
    320
  • Print Technology
    Thermal Transfer
  • Type
    Label
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)