1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRADY
M5-250-1-342
Polyolefin Material, Thermal Transfer, 1.0000 in Print Width, 0.4375 in Print Height, 80 Total Labels
MI ITEM #
15333560
MFR #
M5-250-1-342
Price
$129.61
/cq
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Home and Office
Home and Office Supplies
Printer and Computer Accessories
Printing Labels and Tapes
BRADY M5-250-1-342
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRADY
M5-250-1-342
Polyolefin Material, Thermal Transfer, 1.0000 in Print Width, 0.4375 in Print Height, 80 Total Labels
MI ITEM #
15333560
MFR #
M5-250-1-342
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$129.61
/cq
Qty
Add to Cart
Specifications
Dimensions
Printable Area Height
0.4375 in
Printable Area Width
1.0000 in
Details
Material
Polyolefin
Number Of Labels
80
Print Technology
Thermal Transfer
Overview
Mfr description
M5-250-1-342 M5-250-1-342
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought