Motion
170872

BRADY
170872

Printer Ink Cartridge - For Use With Printer; M5 Printers
Mi Item #15333562
MFR #170872
Price$191.94/cq
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
170872

Printer Ink Cartridge - For Use With Printer; M5 Printers
Mi Item #15333562
MFR #170872

Mfr description
M5-30-428 M5-30-428
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.94/cq

Specifications

Dimensions

  • Overall Height
    0.7500 in
  • Overall Width
    1.5000 in

Details

  • Color
    Black, Light Gray
  • For Use With Printer
    M5 Printers
  • Material
    Metallized Polyester
  • Type
    Labels with Ribbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)