Motion
170879

BRADY
170879

Printer Ink Cartridge - Thermal Transfer, For Use With Printer; BMP51, BMP53, M510, M511
Mi Item #15333575
MFR #170879
Price$165.76/cq
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
170879

Printer Ink Cartridge - Thermal Transfer, For Use With Printer; BMP51, BMP53, M510, M511
Mi Item #15333575
MFR #170879

Mfr description
M5-75-461 M5-75-461
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.76/cq

Specifications

Dimensions

  • Overall Height
    1.0000 in
  • Overall Width
    2.6250 in

Details

  • Color
    Black, White
  • For Use With Printer
    BMP51, BMP53, M510, M511
  • Material
    Self-Laminating Polyester
  • Print Technology
    Thermal Transfer
  • Type
    Label
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)