Motion
170887

BRADY
170887

Printer Ink Cartridge - For Use With Printer; M5 Printers
Mi Item #15333582
MFR #170887
Price$189.03/cq
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
170887

Printer Ink Cartridge - For Use With Printer; M5 Printers
Mi Item #15333582
MFR #170887

Mfr description
M5-97-488 M5-97-488
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.03/cq

Specifications

Dimensions

  • Overall Height
    0.9000 in
  • Overall Width
    0.9000 in

Details

  • Color
    Black, White
  • For Use With Printer
    M5 Printers
  • Material
    Polyester
  • Type
    Laboratory Labels with Ribbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)