Motion
M5C-1500-595-OR-BK

BRADY
M5C-1500-595-OR-BK

Vinyl Label - Thermal Transfer
Mi Item #15333600
MFR #M5C-1500-595-OR-BK
Price$235.57/cq
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
M5C-1500-595-OR-BK

Vinyl Label - Thermal Transfer
Mi Item #15333600
MFR #M5C-1500-595-OR-BK

Mfr description
M5C-1500-595-OR-BK M5C-1500-595-OR-BK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$235.57/cq

Specifications

Dimensions

  • Overall Width
    1.5000 in

Details

  • Color
    Black, Orange
  • Material
    Vinyl
  • Print Technology
    Thermal Transfer
  • Type
    Vinyl Label
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)