Motion
M6-10-425

BRADY
M6-10-425

Polypropylene Material, Thermal Transfer, 0.7500 in Print Width, 0.2500 in Print Height, 750 Total Labels
Mi Item #15333637
MFR #M6-10-425
Price$82.18/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
M6-10-425

Polypropylene Material, Thermal Transfer, 0.7500 in Print Width, 0.2500 in Print Height, 750 Total Labels
Mi Item #15333637
MFR #M6-10-425

Mfr description
M6-10-425 M6-10-425
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.18/rl

Specifications

Dimensions

  • Printable Area Height
    0.2500 in
  • Printable Area Width
    0.7500 in

Details

  • Material
    Polypropylene
  • Number Of Labels
    750
  • Print Technology
    Thermal Transfer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)