Motion
M610-B-KIT

BRADY
M610-B-KIT

M610 Bluetooth Label Printer Accessory Kit
Mi Item #15333657
MFR #M610-B-KIT
Price$1,117.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
M610-B-KIT

M610 Bluetooth Label Printer Accessory Kit
Mi Item #15333657
MFR #M610-B-KIT

Mfr description
M610-B-KIT M610 LABEL PRINTER WITH BLUET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,117.71/each

Specifications

Dimensions

  • Display Size
    2.8 in

Details

  • Barcode Capablity
    Yes
  • Batteries Included
    Yes
  • Color Printing Capability
    Single Color
  • Cutter Type
    Manual cut
  • Display Resolution
    320 x 240 pixels
  • Display Type
    LCD backlit graphics display;Color LCD Screen
  • Includes
    (1) Black Ribbon (M61-R4310), (1) Brady Workstation Design & Print Essentials Insert, (1) Carrying Strap (BMP-STRAP-1), (1) Hard Case (M610-HC), (1) Li-ION Rechargeable Battery (M-LION-BATTERY), (1) M610 Label Printer with Bluetooth, (1) Printed Quick Start Guide, (1) Product USB, (1) Self Laminating Cable Wraps (M6-11-427), (1) USB Cord, (1) AC Adapter/Battery Charger (M41-51-61-AC)
  • Power Supply Voltage
    110 - 240 V
  • Print Technology
    Thermal Transfer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)