Specifications
Dimensions
- Overall Depth0.5000 in, 12.70 mm
- Overall Height3.5000 in, 88.90 mm
- Overall Width3.0000 in, 76.20 mm
Details
- ApplicationAsset Tracking, Circuit Board Labeling, Data and Telecommunications Labeling, Electrical Labeling, Facility Identification, General Identification, Safety Identification, Wire and Cable Labeling
- For Use WithBMP61, M610
- Harmonization Code8505.19.1000
- Includes(1) Magnet
- SeriesM610
- Standards MetRoHS
- TypeMagnet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)